Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Down Clamps Electrical Enclosures, 6 in H, 3 in D, 4 in W, 12, 13, Steel

  • Mfr # A604CH

  • Zoro # G7530442


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Nominal Width
4 in
Nominal Height
6 in
Nominal Depth
3 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A604CH
Zoro #
G7530442
UPC #
783510282691
Country of Origin
Mexico

Dimensions

Nominal Width
4 in
Nominal Height
6 in
Nominal Depth
3 in
Body Material Thickness
16 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Closure Method
Screw Down Clamps
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Metal Gauge
14/16 ga
IP Rating
IP65
Gasket
Neoprene
Features
Weld Nuts for Mounting Panel and Terminals
Series
A51CH
Enclosure Cover Features
Clamps
Interior Panel
32FR89
Standards
CSA, File No 42184: Type 12, cUL Listed per CSA 22.2 No 94, cUL Listed per CSA 222 No 94, File No E27567, File No E61997, IEC 60529, NEMA/EEMAC Type 12 and 13, UL 50, 50E Listed, UL 508A Listed
Weight
2.5
Gasket Material
Neoprene
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
A6P4, A6P4G

Description

Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 4 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish Powder Coated, Color Gray, Depth 3 in, Enclosure Cover Features Clamps, Features Weld Nuts for Mounting Panel and Terminals, Neoprene Gasket, Height 6 in, Interior Panel 32FR89, IP Rating IP65, Metal Gauge 14/16 ga, Wall Mounting, Series A51CH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.