Captive Screws Electrical Enclosures, 6 in H, 4 in D, 4 in W, 12, 13, Steel

  • Mfr # A6044SC

  • Zoro # G7577026


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Nominal Width
4 in
Nominal Height
6 in
Nominal Depth
4 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6044SC
Zoro #
G7577026
UPC #
783510283230
Country of Origin
Mexico

Dimensions

Nominal Width
4 in
Nominal Height
6 in
Nominal Depth
4 in
Body Material Thickness
16 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Features
Weld Nuts for Mounting Panel and Terminals
Metal Gauge
14/16 ga
Standards
CSA, File No 42184: Type 12, cUL Listed Per CSA C22.2 No 94, File No E27525, File No E61997, IEC 60529, NEMA/EEMAC Type 12 and 13, UL 50, 50E Listed, UL 508A Listed
Gasket
Neoprene
Enclosure Cover Features
Screw Latch
Interior Panel
32FR89
IP Rating
IP65
Series
A51SC
Gasket Material
Neoprene
Compatible Panel Model Number
A6P4, A6P4G
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight

Description

Enclosure NEMA Rating 12, 13, Material of Enclosure Steel, 4 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Powder Coated, Color Gray, Depth 4 in, Enclosure Cover Features Screw Latch, Features Weld Nuts for Mounting Panel and Terminals, Neoprene Gasket, Height 6 in, Interior Panel 32FR89, IP Rating IP65, Metal Gauge 14/16 ga, Wall Mounting, Series A51SC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products