Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Down Clamps Electrical Enclosures, 8 in H, 3-1/2 in D, 6 in W, 12, 13, Steel

  • Mfr # A806LP

  • Zoro # G8751687


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
6 in
Nominal Height
8 in
Nominal Depth
3-1/2 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A806LP
Zoro #
G8751687
UPC #
783510350765
Country of Origin
Mexico

Dimensions

Nominal Width
6 in
Nominal Height
8 in
Nominal Depth
3-1/2 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Closure Method
Screw Down Clamps
Cover Closure Type
Clamp On
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Features
External-Wall Mounting Bracket
Series
A51LP
Gasket
Neoprene
Interior Panel
32FR93
Metal Gauge
14/16 ga
Standards
CSA, File No 42184: Type 12, cUL Listed Per CSA C22.2 No 94, File No E27525, File No E61997, IEC 60529, NEMA/EEMAC Type 12 and 13, UL 50, 50E Listed, UL 508A Listed
Enclosure Cover Features
Screw Clamps with Chain
IP Rating
IP65
Weight
4.9
Compatible Panel Model Number
A8P6, A8P6G
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Gasket Material
Neoprene

Description

Enclosure NEMA Rating 12, 13, Material of Enclosure Steel, 6 in, Lift Off Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish Powder Coated, Color Gray, Depth 3.5 in, Enclosure Cover Features Screw Clamps with Chain, Features External-Wall Mounting Bracket, Neoprene Gasket, Height 8 in, Interior Panel 32FR93, IP Rating IP65, Metal Gauge 14/16 ga, Wall Mounting, Series A51LP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.