Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Captive Screws Electrical Enclosures, 6 in H, 4 in D, 6 in W, 12, 3, Steel

  • Mfr # A664GSC

  • Zoro # G8752983


product price: $111.55
/ea
Free Shipping & Returns

Key Features

Nominal Width
6 in
Nominal Height
6 in
Nominal Depth
4 in
NEMA Enclosure Rating
12, 3
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A664GSC
Zoro #
G8752983
UPC #
783510349264
Country of Origin
Mexico

Dimensions

Nominal Width
6 in
Nominal Height
6 in
Nominal Depth
4 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 3
Enclosure Material
Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Galvanized
Mounting
Wall
Cover Style
Solid
Standards
CSA, File 42184: Type 4 and 12, cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, NEMA/EEMAC Type 3 and 12 (except for mounting provisions), Type 3, 12, UL 508A Listed
Metal Gauge
14/16 ga
Series
A90G3
IP Rating
IP66
Gasket
Oil Resistant
Enclosure Cover Features
Screw Latch
Features
3 Weather-resistant
Weight
4
Cover Screw Quantity
4
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Gasket Material
Oil Resistant

Description

Enclosure NEMA Rating 12, 3, Material of Enclosure Galvanized Steel, 6 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Gray, Depth 4 in, Enclosure Cover Features Screw Latch, Oil Resistant Gasket, Height 6 in, IP Rating IP66, Metal Gauge 14/16 ga, Wall Mounting, Series A90G3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.