Clamps with Padlock Hasp Electrical Enclosures, 20 in H, 6 in D, 16 in W, 12, 13, 3, 3R, 3RX, 4, 4X

  • Mfr # A20H1606SSLP

  • Zoro # G8750822


product price:  $1,848.82
/ea
Free Shipping & Returns

Key Features

Nominal Width
16 in
Nominal Height
20 in
Nominal Depth
6 in
NEMA Enclosure Rating
12, 13, 3, 3R, 3RX, 4, 4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A20H1606SSLP
Zoro #
G8750822
UPC #
783510240707
Country of Origin
United States

Dimensions

Nominal Width
16 in
Nominal Height
20 in
Nominal Depth
6 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3, 3R, 3RX, 4, 4X
Enclosure Material
304 Stainless Steel
Closure Method
Clamps with Padlock Hasp
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Stainless Steel
Finish
#4 Brushed
Mounting
Wall
Cover Style
Solid
Metal Gauge
14 ga
Interior Panel
32FT31
Standards
CSA File No 42186: Type 4, 4X, 12, cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, UL 508A Listed
Series
A4SW3
IP Rating
IP66
Enclosure Cover Features
Clamps
Gasket
Seamless Foam-In-Place
Features
4X Watertight, corrosion-resistant
Weight
29
Data Pocket
Small
Clamp Quantity
4
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
A20P16G
Gasket Material
Seamless Foam-In-Place
Environment - MERCH
Washdown and Corrosion Resistant

Description

Enclosure NEMA Rating 12, 13, 3, 3R, 3RX, 4, 4X, Material of Enclosure 304 Stainless Steel, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish Brushed, Color Silver, Depth 6 in, Enclosure Cover Features Clamps, Seamless Foam-In-Place Gasket, Height 20 in, Interior Panel 32FT31, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting, Series A4SW3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products