Captive Screws with Padlock Hasp Electrical Enclosures, 18 in H, 10 in D, 18 in W, 3R, Steel

  • Mfr # A18R1810HCR

  • Zoro # G8750253


product price:  $367.63
/ea
Free Shipping & Returns

Key Features

Nominal Width
18 in
Nominal Height
18 in
Nominal Depth
10 in
NEMA Enclosure Rating
3R
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A18R1810HCR
Zoro #
G8750253
UPC #
783510302856
Country of Origin
Mexico

Dimensions

Nominal Width
18 in
Nominal Height
18 in
Nominal Depth
10 in
Body Material Thickness
16 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Closure Method
Captive Screws with Padlock Hasp
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Features
Collar Studs
Interior Panel
32FT30
IP Rating
IP32
Series
A3M
Enclosure Cover Features
Hasp and Staple for Padlocking
Standards
cUL Listed per CSA C22.2 No 94 File No E27567, File No E27567, IEC 60529, NEMA/EEMAC Type 3R, UL 50, 50E Listed
Metal Gauge
14/16 ga
Weight
34
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Weather Resistant
Compatible Panel Model Number
A18P18

Description

Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 18 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Gray, Depth 10 in, Enclosure Cover Features Hasp and Staple for Padlocking, Features Collar Studs, Height 18 in, Interior Panel 32FT30, IP Rating IP32, Metal Gauge 14/16 ga, Wall Mounting, Series A3M, Standards cUL Listed per CSA C22.2 No 94 File No E27567, File No E27567, IEC 60529, NEMA/EEMAC Type 3R, UL 50, 50E Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products