Captive Screws with Padlock Hasp Electrical Enclosures, 20 in H, 6 in D, 16 in W, 3R, Steel

  • Mfr # A20R166HCR

  • Zoro # G7532296


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
16 in
Nominal Height
20 in
Nominal Depth
6 in
NEMA Enclosure Rating
3R
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A20R166HCR
Zoro #
G7532296
UPC #
783510282356
Country of Origin
Mexico

Dimensions

Nominal Width
16 in
Nominal Height
20 in
Nominal Depth
6 in
Body Material Thickness
16 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Closure Method
Captive Screws with Padlock Hasp
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Material of Enclosure
Carbon Steel
Standards
cUL Listed per CSA C22.2 No 94 File No E27567, File No E27567, IEC 60529, NEMA/EEMAC Type 3R, UL 50, 50E Listed
Interior Panel
32FT31
Series
A3M
Metal Gauge
14/16 ga
Solid / Clear Cover
Solid
Features
Collar Studs
IP Rating
IP32
Enclosure NEMA Rating
3R
Enclosure Cover Type
Hinged
Enclosure Cover Features
Hasp and Staple for Padlocking
Environment - MERCH
Weather Resistant
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
A20P16, A20P16AL

Description

Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Gray, Depth 6 in, Enclosure Cover Features Hasp and Staple for Padlocking, Features Collar Studs, Height 20 in, Interior Panel 32FT31, IP Rating IP32, Metal Gauge 14/16 ga, Wall Mounting, Series A3M, Standards cUL Listed per CSA C22.2 No 94 File No E27567, File No E27567, IEC 60529, NEMA/EEMAC Type 3R, UL 50, 50E Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.