Ae Hygienic 0430H0810W0210D S
- Mfr # 1314600
- Zoro # G816277624
product price:Â
$
2,797.99
/ea
Free Shipping & Returns
Key Features
Nominal Depth
210 mm
NEMA Enclosure Rating
12, 4, 13, 4X, 1, 3, 3X
Enclosure Material
Stainless Steel
Cover Style
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1314600
- Zoro #
- G816277624
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Nominal Depth
- 210 mm
Details
- NEMA Enclosure Rating
- 12, 4, 13, 4X, 1, 3, 3X
- Enclosure Material
- Stainless Steel
- Cover Style
- Solid
Description
HD Compact enclosure, WHD: 810x430H1x549H2x210 mm, Stainless steel 1.4301, with mounting plate, with hinged door and silicone seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.