Captive Screws with Padlock Hasp Electrical Enclosures, 24 in H, 8 in D, 20 in W, 3R, Steel

  • Mfr # A24R208HCR

  • Zoro # G7586686


product price:  $511.19
/ea
Free Shipping & Returns

Key Features

Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
8 in
NEMA Enclosure Rating
3R
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A24R208HCR
Zoro #
G7586686
UPC #
783510282370
Country of Origin
Mexico

Dimensions

Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
8 in
Body Material Thickness
16 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Closure Method
Captive Screws with Padlock Hasp
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
IP Rating
IP32
Metal Gauge
14/16 ga
Enclosure Cover Features
Hasp and Staple for Padlocking
Interior Panel
32FT40
Standards
cUL Listed per CSA C22.2 No 94 File No E27567, File No E27567, IEC 60529, NEMA/EEMAC Type 3R, UL 50, 50E Listed
Features
Collar Studs
Series
A3M
Weight
40.8
Compatible Panel Model Number
A24P20, A24P20AL
Environment - MERCH
Weather Resistant
Includes Knockouts
Knockouts Not Included

Description

Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Gray, Depth 8 in, Enclosure Cover Features Hasp and Staple for Padlocking, Features Collar Studs, Height 24 in, Interior Panel 32FT40, IP Rating IP32, Metal Gauge 14/16 ga, Wall Mounting, Series A3M, Standards cUL Listed per CSA C22.2 No 94 File No E27567, File No E27567, IEC 60529, NEMA/EEMAC Type 3R, UL 50, 50E Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products