3 Point Latch Electrical Enclosures, 60 in H, 12 in D, 36 in W, 12, 13, 4, Steel

  • Mfr # CSD603612

  • Zoro # G2221241


product price:  $1,532.60
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
36 in
Nominal Height
60 in
Nominal Depth
12 in
NEMA Enclosure Rating
12, 13, 4
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSD603612
Zoro #
G2221241
UPC #
783510776503
Country of Origin
United States

Dimensions

Nominal Width
36 in
Nominal Height
60 in
Nominal Depth
12 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 4
Enclosure Material
Steel
Closure Method
3 Point Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Enclosure Cover Features
1/4 Turn Latch with Screw Driver Slot
Series
CW1
Metal Gauge
14/16/18 ga
IP Rating
IP66
Standards
cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, NEMA/EEMAC Type 4, 12, 13, UL 508A Listed
Includes
Panel Grounding Hardware and Sealing Washers, Panel Mounting Nuts
Gasket
Polyurethane
Interior Panel
32FK41
Features
12 Indoor, dust-resistant
Weight
155
Latch Quantity
1
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown
Compatible Panel Model Number
CP6036, CP6036G
Gasket Material
Seamless Foam-In-Place

Description

Enclosure NEMA Rating 12, 13, 4, Material of Enclosure Carbon Steel, 36 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Powder Coated, Color Gray, Depth 12 in, Enclosure Cover Features 1/4 Turn Latch with Screw Driver Slot, Polyurethane Gasket, Height 60 in, Includes Panel Grounding Hardware and Sealing Washers, Panel Mounting Nuts, Interior Panel 32FK41, IP Rating IP66, Metal Gauge 14/16/18 ga, Wall Mounting, Series CW1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products