CAD Viewer & Download Files
Captive Screws with Quick Release Electrical Enclosures, 10 in H, 6 in D, 8 in W, 12, 13, 4, 4X
Mfr # A1086CHSCFG
Zoro # G8750524
CAD Available
product price: $157.99
/ea
Free Shipping & Returns
Key Features
- CAD Drawing
- Nominal Width 8 in
- Nominal Height 10 in
- Nominal Depth 6 in
- NEMA Enclosure Rating 12, 13, 4, 4X
- Enclosure Material Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Nvent Hoffman
- MFR # A1086CHSCFG
- Zoro # G8750524
- UPC # 783510300845
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
| Nominal Width | 8 in |
| Nominal Height | 10 in |
| Nominal Depth | 6 in |
| Body Material Thickness | 0.15 in |
Description
Enclosure NEMA Rating 12, 13, 4, 4X, Material of Enclosure Compression-Molded Fiberglass, 8 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Smooth Matte, Color Gray, Depth 6 in, Enclosure Cover Features Screw Cover, Features Data Pocket, Polyurethane Gasket, Height 10 in, Interior Panel 32FR67, IP Rating IP66, Wall Mounting, Series A48
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.