1/4 Turn Latch Electrical Enclosures, 12.08 in H, 6.35 in D, 10 in W, 12, 13, 4, 4X, Polyester
Mfr # A12106PHC
Zoro # G8759046
product price:Â $173.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
10 in
Nominal Height
12.08 in
Nominal Depth
6.35 in
NEMA Enclosure Rating
12, 13, 4, 4X
Enclosure Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A12106PHC
Zoro #
G8759046
UPC #
783510339579
Country of Origin
United States
Dimensions
Nominal Width
10 in
Nominal Height
12.08 in
Nominal Depth
6.35 in
Body Material Thickness
0.13 in
Description
Enclosure NEMA Rating 12, 13, 4, 4X, Material of Enclosure Non-Glass Filed Polyester, 10 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Quick Release Latch, Finish Smooth Matte, Color Gray, Depth 6.35 in, Enclosure Cover Features Quick Release Latch, Polyurethane Gasket, Height 12.08 in, Includes Clamp, Mounting Feet, Interior Panel 32FR75, IP Rating IP66, Wall Mounting, Series PCR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.