Quick Release Latch Electrical Enclosures, 16 in H, 8 in D, 14 in W, 12, 13, 4, 4X, Fiberglass

  • Mfr # A16148CHQRFGW

  • Zoro # G8750603

CAD Available

product price:  $466.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Nominal Width
14 in
Nominal Height
16 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13, 4, 4X
Enclosure Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16148CHQRFGW
Zoro #
G8750603
UPC #
783510302955
Country of Origin
United States

Dimensions

Nominal Width
14 in
Nominal Height
16 in
Nominal Depth
8 in
Body Material Thickness
0.12 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 4, 4X
Enclosure Material
Fiberglass
Closure Method
Quick Release Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Brushed
Mounting
Wall
Cover Style
Solid with Window
Standards
cUL Listed Per CSA C22.2 No 94, Enclosure Flammability Evaluated Per UL 508A, File No E61997, IEC 60529, Mounting Brackets Required to Meet UL/CSA External Mounting Requirements, NEMA/EEMAC Type 4, 4X, 12, 13, UL 508A Listed, Window Flammability Evaluated Per UL 508A
Features
Data Pocket, Window
Interior Panel
32FR69
Gasket
Polyurethane
Enclosure Cover Features
Quick Release Latch
Series
A48
Includes
Window
IP Rating
IP66
Weight
9.9
Gasket Material
Polyurethane
Compatible Panel Model Number
A16P14AL
Environment - MERCH
Washdown and Corrosion Resistant
Includes Knockouts
Knockouts Not Included
CAD Available
Yes

Description

Enclosure NEMA Rating 12, 13, 4, 4X, Material of Enclosure Compression-Molded Fiberglass, 14 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid with Window, Closure Method Quick Release Latch, Finish Smooth Matte, Color Gray, Depth 8 in, Enclosure Cover Features Quick Release Latch, Features Data Pocket, Window, Polyurethane Gasket, Height 16 in, Interior Panel 32FR69, IP Rating IP66, Wall Mounting, Series A48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.