0.315 inch H, 2.677 inch D, 1.89 inch W, 30 PK

  • Mfr # 1962250000

  • Zoro # G615192173


product price:  $402.99
/pk 30, $13.43/ea
Free Shipping & Returns

Key Features

Nominal Width
1.89 inch
Nominal Height
0.315 inch
Nominal Depth
2.677 inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1962250000
Zoro #
G615192173
UPC #
-
Country of Origin
China

Dimensions

Nominal Width
1.89 inch
Nominal Height
0.315 inch
Nominal Depth
2.677 inch

Description

Electronics housings, Mounting flange, Accessories

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.