CAD
Shop NVENT HOFFMAN
See all product information
Create Account
1/4 Turn Latch Electrical Enclosures, 19.69 in H, 7.87 in D, 16 in W, 12, 13, 4, 4X, Fiberglass
- Mfr # UU504020
- Zoro # G8760087
CAD Available
product price:Â
$
932.17
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Nominal Width
16 in
Nominal Height
19.69 in
Nominal Depth
7.87 in
NEMA Enclosure Rating
12, 13, 4, 4X
Enclosure Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UU504020
- Zoro #
- G8760087
- UPC #
- 783510348977
- Country of Origin
- United States
Dimensions
- Nominal Width
- 16 in
- Nominal Height
- 19.69 in
- Nominal Depth
- 7.87 in
- Body Material Thickness
- 0.15 in
- Panel Height
- 17 in
- Overall Depth
- 8.98 in
- Panel Width
- 12.99 in
- Overall Height
- 20.2 in
- Overall Width
- 16.26 in
Description
Enclosure NEMA Rating 12, 13, 4, 4X, Material of Enclosure Compression-Molded Fiberglass, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Smooth Matte, Color Gray, Depth 7.87 in, Enclosure Cover Features 1/4 Turn Latch, Polyurethane Gasket, Height 19.69 in, Includes Mounting Bracket, Interior Panel 32FT31, IP Rating IP66, Wall Mounting, Series UX1-Ultrx
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.