1/4 Turn Latch Electrical Enclosures, 5.91 in H, 4.72 in D, 6 in W, 12, 4, 4X, 304 Stainless Steel

  • Mfr # LHC151512SS

  • Zoro # G8752021


product price:  $520.89
/ea
Free Shipping & Returns

Key Features

Nominal Width
6 in
Nominal Height
5.91 in
Nominal Depth
4.72 in
NEMA Enclosure Rating
12, 4, 4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHC151512SS
Zoro #
G8752021
UPC #
783510366063
Country of Origin
Mexico

Dimensions

Nominal Width
6 in
Nominal Height
5.91 in
Nominal Depth
4.72 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 4, 4X
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Stainless Steel
Finish
Brushed
Mounting
Wall
Cover Style
Solid
Standards
CSA File No. 42186: Type 4, 4X, 12, File No E61997, IEC 60529, Mounting Brackets Required to Meet UL/CSA External Mounting Requirements, NEMA/EEMAC Type 4, 4X, 12, UL 508A Listed
Gasket
Polyurethane
Enclosure Cover Features
1/4 Turn Latch with Screw Driver Slot
Includes
Grounding Hardware, Panel Mounting Screws, Sealing Washer
Metal Gauge
14/16 ga
Series
A54S
IP Rating
IP66
Interior Panel
32FE88
Features
4X Watertight, corrosion-resistant
Weight
4
Environment - MERCH
Washdown and Corrosion Resistant
Compatible Panel Model Number
LP1515G
Includes Knockouts
Knockouts Not Included
Gasket Material
Seamless Foam-In-Place

Description

Enclosure NEMA Rating 12, 4, 4X, Material of Enclosure 304 Stainless Steel, 6 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Brushed, Color Silver, Depth 4.72 in, Enclosure Cover Features 1/4 Turn Latch with Screw Driver Slot, Polyurethane Gasket, Height 5.91 in, Includes Grounding Hardware, Panel Mounting Screws, Sealing Washer, Interior Panel 32FE88, IP Rating IP66, Metal Gauge 14/16 ga, Wall Mounting, Series A54S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products