Hoffman

Nonreversing IEC Magnetic Motor Starter, 1NO


product price: $873.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overload Relay Amp Setting 4.0 to 20.0
  • Coil Volts 120V AC
  • Enclosure NEMA Rating 4X
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 5 hp
See all product information

Product Information

Dimensions

Width 11.1 in
Depth 6.43 in
Height 13.86 in
Overall Width 11.1 in
Overall Depth 6.43 in
Overall Height 13.86 in

Details

Item IEC Magnetic Motor Starter
Overload Relay Amp Setting 4.0 to 20.0
Coil Volts 120V AC
Enclosure NEMA Rating 4X
Auxiliary Contact Form 1NO
HP @ 3 Phase - 240V 5 hp
HP @ 3 Phase - 575V 15 hp
HP @ 3 Phase - 208V 5 hp
Action Nonreversing
Amps AC 20.0 A
Number of Poles 3
HP @ 3 Phase - 480V 10 hp
Features Hand/Off/Auto, Pilot Light, Transformer
Includes Bi-metal Overload, Contactor
Standards CSA, UL 508A
Hz 50/60
Thermal Unit Code GPS1BH
Horsepower @ Single Phase - 120V AC 1 1/2 hp
Operator Function Hand/Off/Auto
Mounting Style DIN Rail, Surface
Overload Protection Type Thermal
Maximum Voltage Rating 600V AC
Reversing Capability Non-Reversing
Includes Pilot Light Yes
Current AC 20 A
Frequency 50/60 Hz
Phase Three
Horsepower @ Single Phase - 240V AC 5 hp
Trip Class 10
Horsepower @ Three Phase - 240V AC 5 hp
Includes Auxiliary Contacts Yes
Minimum Overload Relay Current Setting 4 A
Horsepower @ Three Phase - 208V AC 5 hp
Operator Selector Switch
NEMA Enclosure Rating 4X
Coil Voltage 120V AC
Hazardous Location Specification Not Rated
Number of Auxillary Contacts 1
Starter Style IEC
Maximum Overload Relay Current Setting 20 A
Horsepower @ Three Phase - 600V AC 15 hp
Horsepower @ Three Phase - 480V AC 10 hp

Description

IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Thermal, Minimum Overload Relay Current Setting 4 A, Trip Class 10, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator Selector Switch, Operator Function Hand/Off/Auto, Mounting Style DIN Rail, Surface, Auxiliary Contact Form 1NO, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.