Hoffman

Nonreversing IEC Magnetic Motor Starter, 1NO


product price: $1,356.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overload Relay Amp Setting 9.0 to 45.0
  • Coil Volts 120V AC
  • Enclosure NEMA Rating 4X
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 15 hp
See all product information

Product Information

Dimensions

Width 11.1 in
Height 13.86 in
Depth 6.43 in
Overall Width 11.1 in
Overall Height 13.86 in
Overall Depth 6.43 in

Details

Item IEC Magnetic Motor Starter
Overload Relay Amp Setting 9.0 to 45.0
Coil Volts 120V AC
Enclosure NEMA Rating 4X
Auxiliary Contact Form 1NO
HP @ 3 Phase - 240V 15 hp
HP @ 3 Phase - 575V 40 hp
HP @ 3 Phase - 208V 10 hp
Action Nonreversing
Amps AC 45.0 A
Number of Poles 3
HP @ 3 Phase - 480V 30 hp
Features Pilot Light, Start/Stop Push Button, Transformer
Standards CSA, UL 508A
Hz 50/60
Includes Bi-metal Overload, Contactor
Thermal Unit Code GPS1BH
Includes Auxiliary Contacts Yes
Current AC 45 A
Horsepower @ Three Phase - 208V AC 10 hp
Trip Class 10
Reversing Capability Non-Reversing
Includes Pilot Light Yes
Phase Three
Frequency 50/60 Hz
Maximum Overload Relay Current Setting 45 A
Operator Push Button
Horsepower @ Three Phase - 600V AC 40 hp
Operator Function Start/Stop
Horsepower @ Single Phase - 240V AC 10 hp
Number of Auxillary Contacts 1
Horsepower @ Single Phase - 120V AC 5 hp
NEMA Enclosure Rating 4X
Hazardous Location Specification Not Rated
Horsepower @ Three Phase - 240V AC 15 hp
Maximum Voltage Rating 600V AC
Coil Voltage 120V AC
Minimum Overload Relay Current Setting 9 A
Overload Protection Type Thermal
Horsepower @ Three Phase - 480V AC 30 hp
Mounting Style DIN Rail, Surface
Starter Style IEC

Description

IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 45 A, Overload Protection Type Thermal, Minimum Overload Relay Current Setting 9 A, Trip Class 10, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator Push Button, Operator Function Start/Stop, Mounting Style DIN Rail, Surface, Auxiliary Contact Form 1NO, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.