Hoffman

Nonreversing IEC Magnetic Motor Starter, 1NO


product price: $713.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overload Relay Amp Setting 2.5 to 4.1
  • Coil Volts 120V AC
  • Enclosure NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 1/2 hp
See all product information

Product Information

Dimensions

Depth 5.5 in
Height 14.5 in
Width 10.4 in

Details

Item IEC Magnetic Motor Starter
Overload Relay Amp Setting 2.5 to 4.1
Coil Volts 120V AC
Enclosure NEMA Rating 1
Auxiliary Contact Form 1NO
HP @ 3 Phase - 240V 1/2 hp
HP @ 3 Phase - 480V 1 hp
HP @ 3 Phase - 575V 1 1/2 hp
HP @ 3 Phase - 208V 1/2 hp
HP @ 1 Phase - 240V 1/3 hp
Action Nonreversing
Number of Poles 3
Amps AC 4.0 A
Hz 50/60
Includes Bi-metal Overload, Contactor
Features Hand/Off/Auto, Pilot Light, Transformer
Standards CSA, UL

Description

IEC Magnetic Motor Starter, Number of Poles 3, Auxiliary Contact Form 1NO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.