Shop HOFFMAN
See all product information
Create Account
Panel Adapter Lay-in Painted Wireway, 4.00x4.00, Gray, Mild Steel
Mfr # F44GPA
Zoro # G723561144
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Finish
Gray/Powder Coated
Material
Mild Steel
Width
2-1/2 in
Color
Gray/Powder Coated
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F44GPA
- Zoro #
- G723561144
- UPC #
- 783510522506
- Country of Origin
- Unknown
- Finish
- Gray/Powder Coated
- Material
- Mild Steel
- Item
- Electrical Enclosure Parts
- Color
- Gray/Powder Coated
Description
A flanged fitting which allows the wireway to be securely connected to an enclosure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.