Shop HOFFMAN
See all product information
Create Account
Straight Section Lay-in Flat-Cover Type 1 no KOs, 8x8x48, Gray, Steel
Mfr # F88T148GVP
Zoro # G023568638
product price:Â
$
416.99
/ea
Free Shipping & Returns
Key Features
Finish
Gray/Powder Coated
Depth
8 in
Color
Gray/Powder Coated
Width
8 in
Material
Mild Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F88T148GVP
- Zoro #
- G023568638
- UPC #
- 783510362898
- Country of Origin
- Unknown
Dimensions
- Depth
- 8 in
- Width
- 8 in
- Length
- 48 in
Details
- Finish
- Gray/Powder Coated
- Color
- Gray/Powder Coated
- Material
- Mild Steel
- Item
- Commercial Wireway
Description
Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wire and cable can be laid-in along run, which eliminates the action of pulling wires or cables that can result in insulation damage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov