Shop HOFFMAN
See all product information
Create Account
Panel for Type 3R 4 4X 12 13 Enclosure, fits 18x18, White, Steel
- Mfr # A18P18
- Zoro # G823561105
product price:Â
$
75.49
/ea
Key Features
Finish
White Powder Coated
Material
Mild Steel
Color
White Powder Coated
Width
15 in
Overall Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A18P18
- Zoro #
- G823561105
- UPC #
- 783510136659
- Country of Origin
- Unknown
- Item
- Electrical Enclosure Parts
- Finish
- White Powder Coated
- Material
- Mild Steel
- Color
- White Powder Coated
Dimensions
- Width
- 15 in
- Overall Length
- 15 in
- Height
- 0.1 in
Description
Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.