Shop HOFFMAN

Panel for Type 3R 4 4X 12 13 Enclosure, fits 24x24 White, Steel

  • Mfr # A24P24

  • Zoro # G023561264


product price:  $444.99
/ea
Free Shipping & Returns

Key Features

Width
21 in
Overall Length
0.1 in
Finish
White/Powder Coated
Color
White/Powder Coated
Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A24P24
Zoro #
G023561264
UPC #
783510231804
Country of Origin
Unknown

Dimensions

Width
21 in
Overall Length
0.1 in
Height
21 in

Details

Item
Electrical Enclosure Parts
Finish
White/Powder Coated
Color
White/Powder Coated
Material
Mild Steel

Description

Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.