Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB040403PC
Zoro #
G6939387
UPC #
-
Country of Origin
Germany
Dimensions
Depth
3.19 in
Height
3.70 in
Nominal Enclosure Width
4 in
Width
3.70 in
Description
Enclosure NEMA Rating 4X, Material of Enclosure Polycarbonate, 4 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Smooth, Color Light Gray, Depth 3.19 in, Enclosure Cover Features Opaque, Polyurethane Gasket, Height 3.70 in, Includes (4) Nonmetallic Cover Screws, IP Rating 66, Wall Mounting, Series MB, Standards UL Listed, CSA Certified, CE Approved, Width 3.70 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.