This item is Discontinued.

Hoffman Polycarbonate Enclosure, 4X, Screw On MBG100605PC

Polycarbonate Enclosure, 4X, Screw On (Discontinued)

  • Mfr # MBG100605PC
  • Zoro # G6420337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBG100605PC
Zoro #
G6420337
UPC #
-
Country of Origin
Germany

Dimensions

Depth
4.72 in
Height
9.92 in
Nominal Enclosure Width
6 in
Width
6.38 in

Details

Item - Electrical Enclosure
Enclosure
Item
Enclosure
Enclosure NEMA Rating
4X
Material of Enclosure
Polycarbonate
Closure Method
Screws
Enclosure Cover Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Smooth
Mounting
Wall
Solid / Clear Cover
Solid
Standards
UL Listed, CSA Certified, CE Approved
Gasket
Polyurethane
Includes
(4) Stainless Steel Cover Screws
Material
Polycarbonate
Knockouts / No Knockouts
No Knockouts
Basic Material
Nonmetallic
Features
Recessed Cover
IP Rating
67
Enclosure Cover Features
Opaque
Series
MB
NEMA Rating
4X

Description

Enclosure NEMA Rating 4X, Material of Enclosure Polycarbonate, 6 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Smooth, Color Light Gray, Depth 4.72 in, Enclosure Cover Features Opaque, Features Recessed Cover, Polyurethane Gasket, Height 9.92 in, Includes (4) Stainless Steel Cover Screws, IP Rating 67, Wall Mounting, Series MB, Standards UL Listed, CSA Certified, CE Approved, Width 6.38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.