Shop All Pump Control Boxes
Hoffman
Pump Control Box, Duplex, 1.6 to 2.5 Amp
Mfr # VS-3480V0103D
Zoro # G2800147
product price: $2,693.99
/ea
Free Shipping & Returns
$2,693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Phase - Pumps 3
- Voltage 208/240/480
- Number of Pumps Controlled 2
- Height (In.) 14
Product Information
- Brand Hoffman
- MFR # VS-3480V0103D
- Zoro # G2800147
- UPC # 094713357476
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Height (In.) | 14 |
Width (In.) | 12 |
Depth (In.) | 6 |
Cord Length | 20 ft |
Depth | 6 in |
Width | 12 in |
Height | 14 in |
Details
Description
Pump Control Panel, Includes (1) Alternating Switch, (2) Starters, (3) Float Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POND BOSS Pond Liner Seaming Tape, 25ft L, 3in W, PVC (52409)
- BRADY Control Air Volume Av100 (AV 100IND)
- TACO Gasket, 950-023RP (950-023RP)
- DWYER INSTRUMENTS Brass Body Water Meter, Wnt Wtrmtr 34X1 1 Gal Out (WNT-A-C-05-1)
- HOFFMAN Motor/Pump Control Box, 1Ph, 120/208/240V (VS-1240V0020D)
- DAYTON Motor/Pump Control Box, 208/240/480V (2PZH6)
- STENNER PCM5 Pump Control Module 0.5 - 5.0 Sec (PCM5)
- LITTLE GIANT PUMP Control Box, 2HP, 230V, 1Phase (2823018310)
- LITTLE GIANT PUMP Control Box, 1HP, 230V, 1Phase (2801084915)
- LITTLE GIANT PUMP Control Box, 1HP, 230V, 1Phase (2824085015)
- LITTLE GIANT PUMP Control Box, 1 1/2HP, 230V, 1Phase (2823008110)
- Hoffman Pump Control Boxes