Shop All Push Button Control Stations
Hoffman
Push Buttn Cntrl Statn, 2NO/1NC, No Legend
Mfr # VS-PBS30
Zoro # G6614806
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary/Momentary/Momentary
- Size 22 mm
- NEMA Rating 4X
- Number of Pilot Lights 0
- Type of Operator (2) Black Flush and (1) Red Extended Button
Product Information
- Brand Hoffman
- MFR # VS-PBS30
- Zoro # G6614806
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Overall Height | 6.73 in |
Overall Depth | 3.61 in |
Overall Width | 3.18 in |
Panel Cutout Diameter | 22 mm |
Details
Description
Control Station, Number of Operators 3, Number of Pilot Lights 0, Size 22 mm, Legend No Legend, Type of Operator (2) Black Flush and (1) Red Extended Button, Action Momentary/Momentary/Momentary, Operator Color (2) Black, Red, Contact Form 2NO/1NC, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 10A @ 600V AC, 5A @ 24V DC, IP Rating IP66, Enclosure Material Thermoplastic, Enclosure Color Cream, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, 15 A Amps, 125VAC, 5-15R, Black (1374-1)
- EATON Emergency Stop Push Button, Red (M22-PV-K01)
- RHEEM 46-101496-01 120V-24V (46-101496-)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-80)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESNM)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESCS)
- HOFFMAN Push Button Control Station, 1NC, 22mm (VS-ESCA)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Forward/Reverse (XALD251H29H7)
- EATON Palm Switch Control Station, 1NO/1NC, 22mm (FAK-S-KC11-I)
- DAYTON Push Buttn Cntrl Station, Start/Stop, 25mm (20C793)
- DAYTON Push Button Control Station, 1NO/1NC, 22mm (20C801)
- Hoffman Switches