This item is Discontinued.

Hoffman Push Buttn Cntrol Station, 1NC, Mshrm Head M4XT5J63-1

Push Buttn Cntrol Station, 1NC, Mshrm Head (Discontinued)

  • Mfr # M4XT5J63-1
  • Zoro # G9495893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M4XT5J63-1
Zoro #
G9495893
UPC #
190735274996
Country of Origin
United States

Dimensions

Size
30 mm
Depth
4.25 in
Height
5.5 in
Width
3.5 in
Overall Height
5.5 in
Overall Width
3.5 in
Panel Cutout Diameter
30 mm
Overall Depth
4.25 in

Details

Item
Control Station
Contact Form
1NC
Legend
Emergency Stop
Type of Operator
65mm Mushroom Head
Number of Pilot Lights
0
Number of Operators
1
NEMA Rating
4X
Standards
CSA, UL
Contact Rating
10A @ 600V AC, 5A @ 24V DC
Head Material
Plastic
Action
Maintained
Hub
1 in NPT
Mechanical Interlock
No
IP Rating
IP66
Operator Color
Red
NEMA Contact Rating Designation
A600/P600
Mounting
Surface
Enclosure Color
Gray
Enclosure Material
Stainless Steel
Product Type
Control Station
Operator Configuration
65mm Mushroom Head Push Button
NEMA Enclosure Rating
4X
Includes Mechanical Interlock
No Mechanical Interlock Included.

Description

Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 30 mm, Legend Emergency Stop, Type of Operator 65mm Mushroom Head, Action Maintained, Operator Color Red, Contact Form 1NC, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 10A @ 600V AC, 5A @ 24V DC, NEMA Contact Rating Designation A600/P600, IP Rating IP66, Mounting Surface, Hub 1 in NPT, Height 5.5 in, Width 3.5 in, Depth 4.25 in, Head Material Plastic, Enclosure Material Stainless Steel, Enclosure Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.