Zoro Homepage

Pushbutton Enclosure, 22mm, 2 Hole, Plastic

  • Mfr # VM533-PBM2

  • Zoro # G2734891


product price: $63.79
/ea

Key Features

Number of Columns
1
Hole Size
22 mm
Material
Polyester
Conduit Size
No Conduit Entrance Holes Provided
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM533-PBM2
Zoro #
G2734891
UPC #
635394550611
Country of Origin
United States

Dimensions

Hole Size
22 mm
Conduit Size
No Conduit Entrance Holes Provided
Dimensions
4.69 in H x 2.72 in W x 2.72 in D
Height
4.69 in
Width
2.72 in
Depth
2.72 in
Height (H) (inch)
5.03
Depth (D) (inch)
3.02
Width (W) (inch)
3.06
Length
5.10 inch
Overall Width
3 1/16 in
Overall Height
5 in
Panel Cutout Diameter
22 mm
Compatible Conduit Size - Maximum
No Conduit Entrance Holes Provided
Overall Depth
3 in

Details

Item
Push Button Enclosure
Number of Columns
1
Material
Polyester
Number of Holes
2
NEMA Rating
4x
Color
Gray
Standards
CSA C22.2 No. 94 File No. E192121, cUL, UL 508A, UL 508A File No. E192121
Includes
Cover Corner Screws
Finish
Smooth Low Gloss
Protection Rating
NEMA Type 3
Style
22.5 mm IEC sized push-button holes and four non-metallic corner screws
Color Code
RAL 7035
NEMA Enclosure Rating
4X

Description

Push Button Enclosure, Number of Columns 1, Number of Holes 2, NEMA Rating 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 4.69 in H x 2.72 in W x 2.72 in D, Hole Size 22 mm, Material Polyester, Height 4.69 in, Width 2.72 in, Depth 2.72 in, Color Gray, Includes Cover Corner Screws, Mounting Style -, Standards CSA C22.2 No. 94 File No. E192121, cUL, UL 508A, UL 508A File No. E192121

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.