Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pushbutton Enclosure, 8.00 in. H, 3 Holes

  • Mfr # E3PBSS

  • Zoro # G8758976


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Number of Columns
1
Hole Size
30 mm
Material
304 Stainless Steel
Conduit Size
No Conduit Entrance Holes Provided
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3PBSS
Zoro #
G8758976
UPC #
783510596309
Country of Origin
Mexico

Dimensions

Hole Size
30 mm
Conduit Size
No Conduit Entrance Holes Provided
Dimensions
8.00 in H x 3.25 in W x 2.75 in D
Height
8 in
Width
3.25 in
Depth
2.75 in
Thickness (T) (gauge)
14
Height (H) (inch)
8
Overall Dimensions (L x W) (inch)
9.00 x 3.47
Width (W) (inch)
3.25
Size
3PB x 30.5mm
Hole Size (millimetre)
30.5 mm
Depth (D) (inch)
2.75
Length
8.30 inch
Overall Dimensions
9.00 x 3.47 in / 229 x 88 mm
Thickness
14 ga / 1.98 mm
Compatible Conduit Size - Maximum
No Conduit Entrance Holes Provided
Overall Height
8 in
Overall Depth
2 3/4 in
Overall Width
3 1/4 in
Panel Cutout Diameter
30 mm

Details

Item
Push Button Enclosure
Number of Columns
1
Material
304 Stainless Steel
Number of Holes
3
NEMA Rating
12, 4, 4X
Color
Silver
Standards
CSA C22.2 No. 94 File No. E61997, cUL, UL 508A File No. E61997
Includes
Captive Cover Screws, Oil Resistant Gasket
Mounting Style
External Feet
Type Number
Type 3R
Mounting (G x H) (inch)
8.50 x 2.38
Finish
Brushed #4
Protection Rating
NEMA Type 12
Hole Quantity
3
Modification Services
Yes
Stainless Steel Type
Type 304
IP Rating
IP66
Mounting
8.50 x 2.38 in / 216 x 60 mm
NEMA Enclosure Rating
4X

Description

Push Button Enclosure, Number of Columns 1, Number of Holes 3, NEMA Rating 12, 4, 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 8.00 in H x 3.25 in W x 2.75 in D, Hole Size 30 mm, Material 304 Stainless Steel, Height 8 in, Width 3.25 in, Depth 2.75 in, Color Silver, Includes Captive Cover Screws, Oil Resistant Gasket, Mounting Style External Feet, Standards CSA C22.2 No. 94 File No. E61997, cUL, UL 508A File No. E61997

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.