Shop HOFFMAN
See all product information
Create Account
Screw-Cover Enclosure Type 1 with Knockouts, 12x12x4, Gray, Steel
- Mfr # ASE12X12X4
- Zoro # G223560623
product price:Â
$
58.75
/ea
Key Features
Finish
Painted Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASE12X12X4
- Zoro #
- G223560623
- UPC #
- 783510430900
- Country of Origin
- Unknown
- Finish
- Painted Gray
- Item
- Electrical Enclosure
Description
Hoffman Pull Box Screw Cover Enclosure In Ansi 61 Gray Color Is Suitable For Use In Commercial And General Industrial Applications. It Features 16-/14-/12-Gauge Painted Steel Construction And Has Polyester Powder-Paint Finish. It Measures 12-Inch X 12-Inch X 4-Inch. Enclosure With 10 Knockouts Has Nema 1 Rating. It Has Ip30-Degree Of Protection. Enclosure Is Ul/Cul Listed Csa Certified And Meets Iec Standards.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.