Zoro Homepage

Wiring Trough, 3R Rating, Steel, Galvanized

  • Mfr # A4448RT

  • Zoro # G8758136


product price: $206.61
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
Finish
Galvanized
Length
48 in
Height
4 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4448RT
Zoro #
G8758136
UPC #
783510382308
Country of Origin
Mexico

Dimensions

Length
48 in
Height
4 in
Width
4 in
Length (Straight Wireway)
48 in
Depth
48 in
Overall Width
48 in
Overall Depth
4 in
Overall Height
4 in
Size
4.00x4.00x48.00 in
Height (H) (millimetre)
102
Thickness (T) (gauge)
16
Thickness (T) (millimetre)
1.52
Width (W) (millimetre)
102
Depth (D) (millimetre)
1219
Height (H) (inch)
4
Depth (D) (inch)
48
Width (W) (inch)
4
Thickness
16 ga / 1.52 mm
Nominal Height
4 in
Nominal Depth
4 in
Body Material Thickness
16 ga
Nominal Width
48 in

Details

Item
Wiring Trough
With/Without Knockouts
No
Finish
Galvanized
NEMA Rating
3R
Cover Type
Slip-On
Material
Steel
Standards
C22.2 No. 26 Listed, CSA Certified, cUL, File No. E27524, UL 870 Listed
Gauge
16 ga
Color
Gray
Closure Method
Screws
IP Rating
IP32
Type
Trough
Wireway
Wiring Troughs
Type Number
Type 3R
Protection Rating
NEMA Type 3R
Color Code
ANSI 61
With Knockouts
No
Cover Closure Type
Screw On
Product Type
Wiring Trough Enclosure
Includes Knockouts
Knockouts Not Included
NEMA Enclosure Rating
3R
Enclosure Material
Steel

Description

Slip-On Cover Wiring Trough, NEMA Enclosure Type 3R, Length (Ft.) 4, Width (In.) 4, Height (In.) 4, Without Knockouts, Plated Steel, ANSI 61 Gray Polyester Powder Finish, NEMA/UL, cUL, CSA, IEC, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.