Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing Panel Bracket, Panel Accessory, Steel

  • Mfr # CSPBADB

  • Zoro # G8755424


product price: $48.89
/ea

Key Features

Material
Steel
Color
Natural
Application
For Mounting Swing Panel
For Use With
Concept(TM) B Style Swing Out Panel and Adjustable Depth Mounting Kits
Sub-Category
Other Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSPBADB
Zoro #
G8755424
UPC #
783510171681
Country of Origin
China

Dimensions

Length
10 in
Width
8 in
Height
0.75 inch

Details

Item
Swing Panel Bracket
Material
Steel
Color
Natural
Application
For Mounting Swing Panel
For Use With
Concept(TM) B Style Swing Out Panel and Adjustable Depth Mounting Kits
Sub-Category
Other Accessories
Finish
Plated
Features
Bracket Enables the B-Style Swing-Out Panels to be Mounted in Infinite Front-to-Back Positions Within a Concept Enclosure, Concept Adapter Brackets are a Needed for CSPB Panels

Description

Swing Panel Bracket, Material Steel, Finish Plated, For Use With Concept(TM) B Style Swing Out Panel and Adjustable Depth Mounting Kits, Sub-Category Other Accessories, Application For Mounting Swing Panel, Features Bracket Enables the B-Style Swing-Out Panels to be Mounted in Infinite Front-to-Back Positions Within a Concept Enclosure, Concept Adapter Brackets are a Needed for CSPB Panels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.