Shop NVENT HOFFMAN
See all product information
Create Account
Wireway Tee, 12 Type, NEMA 12 Rating, Steel, Painted
- Mfr # F44LTC
- Zoro # G8756255
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
With/Without Knockouts
No
Finish
Painted
NEMA Enclosure Type
12
Length
10 in
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Length
- 10 in
- Height
- 4 in
- Width
- 4 in
- Length (Straight Wireway)
- 10 in
- For Wireway Width
- 4 in
- For Wireway Width x Height
- 4 in x 4 in
- For Wireway Height
- 4 in
- Height (H) (millimetre)
- 102
- Width (W) (millimetre)
- 102
- Thickness (T) (gauge)
- 14
- Height (H) (inch)
- 4
- Thickness (T) (millimetre)
- 1.9
- Width (W) (inch)
- 4
- Thickness
- 14 ga / 1.9 mm
Description
Wireway Tee, NEMA Enclosure Type 12, For Wireway Width x Height 4 in x 4 in, Width 4 in, Height 4 in, Length 10 in, Material Steel, Finish Painted, Cover Type Hinged, With Knockouts No, Color Gray, For Use With F44 Series Wireways, Standards CSA EMP-1-1967, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA/EEMAC 12, Type 1 IEC 60529, UL 870, Cover Location Top and Outside, Cover Locking Style Quick-Release Latches, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 14 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.