Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireway Telescope Fitting, 12 Type, NEMA 12 Rating, Steel, Painted

  • Mfr # F66WA

  • Zoro # G8756824


product price: $267.99
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
NEMA Enclosure Type
12
Finish
Painted
Length
6 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66WA
Zoro #
G8756824
UPC #
783510145200
Country of Origin
Mexico

Dimensions

Length
6 in
Height
6 in
Width
15 5/8 in
For Wireway Width
6 in
For Wireway Height
6 in
Length (Straight Wireway)
6 in
For Wireway Width x Height
6 in x 6 in
Thickness (T) (millimetre)
1.9
Width (W) (millimetre)
152
Width (W) (inch)
6
Height (H) (inch)
6
Height (H) (millimetre)
152
Thickness (T) (gauge)
14
Thickness
14 ga / 1.9 mm

Details

Item
Wireway Telescope Fitting
With/Without Knockouts
No
NEMA Enclosure Type
12
Finish
Painted
For Use With
F66 Series Wireways
NEMA Rating
NEMA 12
Cover Type
Screw-On
Material
Steel
Standards
CSA EMP-1-1967, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA/EEMAC 12, UL 870
Function
Length is Easily Adjustable From 1.50 in (38mm) to 13.50 in (343mm), No Cutting or Welding Required
With Knockouts
No
Color
Gray
Gauge
14 ga
Cover Locking Style
Screw Clamps
Modification Services
Yes
Type
Telescope Fitting
IP Rating
IP54
Protection Rating
NEMA Type 12
Color Code
ANSI 61
Wireway
Feed-Through NEMA Type 12 Wireway

Description

Wireway Telescope Fitting, NEMA Enclosure Type 12, For Wireway Width x Height 6 in x 6 in, Width 15 5/8 in, Height 6 in, Length 6 in, Material Steel, Finish Painted, Cover Type Screw-On, With Knockouts No, Color Gray, For Use With F66 Series Wireways, Standards CSA EMP-1-1967, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA/EEMAC 12, UL 870, Cover Locking Style Screw Clamps, For Wireway Height 6 in, For Wireway Width 6 in, Gauge 14 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.