Window door 2200x800
- Mfr # DNG2208R5
- Zoro # G124995234
product price:Â
$
2,116.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DNG2208R5
- Zoro #
- G124995234
- UPC #
- -
- Country of Origin
- Mexico
Description
Glazed Doors, DNG, 2182x793x17mm, Light Gray, Mild Steel. Electrical components can be viewed while the door is closed, which keeps unauthorized personnel out and maintains the ingress protection. Description: Glazed door with fitted clear safety glass to view the inside of the enclosure. Equipped with double-bit 3 mm lock system and door frame. Allows all options of the locking program. Compatible with combinable and compact enclosure ranges. Material: Frame: 2 mm steel plate. Viewing area: 4 mm clear safety glass. Finish: RAL 7035 structured powder coating. Protection: Complies with IP 55, TYPE 12, IK 07. Pack quantity: 1 piece. Mounting requirements: Use hinge kit DNMK01 if no door was fitted previously.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.