Shop HOFFMAN
See all product information
Create Account
Elbow 90-Degree Lay-in Wireway, 10.00x10.00, Gray, Mild Steel
- Mfr # F1010G90E
- Zoro # G223561095
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Finish
Gray/Powder Coated
Depth
10 in
Length
13.7 in
Width
10 in
Color
Gray/Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1010G90E
- Zoro #
- G223561095
- UPC #
- 783510455903
- Country of Origin
- Unknown
Dimensions
- Depth
- 10 in
- Length
- 13.7 in
- Width
- 10 in
Details
- Finish
- Gray/Powder Coated
- Item
- Commercial Wireway
- Color
- Gray/Powder Coated
- Material
- Mild Steel
Description
Lay-in Painted 90-Degree Elbows have all removable sides, retaining lay-in feature regardless of how the elbow is oriented. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sides are held together with screws.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.