Shop HOFFMASTER
See all product information
10" x 14" Placemat, Pk1000
Mfr # HFM 601SE1014
Zoro # G4497650
product price:Â $44.29
/pk 1000, $0.04/eaKey Features
Material
Paper
Color
White
Width
10"
Length
14"
Mat Edge
Straight
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HFM 601SE1014
Zoro #
G4497650
UPC #
739196600014
Country of Origin
United States
Dimensions
Width
10"
Length
14"
Details
Item
Placemats
Material
Paper
Color
White
Mat Edge
Straight
Finish
Embossed
Mat Style
Embossed Straight Edges
Disposable Foodware Shape
Rectangular
Mat Type
Placemat
Application
Tabletops
Description
Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.