Zoro Homepage

1.5" x 4.25" Green Adhesive Napkin Bands PK 10000 PK

  • Mfr # 883064

  • Zoro # G101070848


product price: $159.99
/pk 10000, $0.02/ea
Free Shipping & Returns

Key Features

Color
Green
Weight
0.01
Material
Paper
Width
1.5
Overall Height
4.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
883064
Zoro #
G101070848
UPC #
76455242166
Country of Origin
United States

Dimensions

Width
1.5
Overall Height
4.25
Overall Width
0.01
Height
0.01
Length
4.25
Overall Length
1.5

Details

Color
Green
Weight
0.01
Material
Paper
Includes
10,000 paper napkins bands

Description

Add efficiency and classic style to your event or business with help from our 1.5" x 4.25" Hunter Green Adhesive Napkin Bands 10000 ct. The adhesive strip on these napkin bands will secure the rings around rolled napkins and cutlery. Their dark green color will complement many napkin colors and businesses. Napkin bands can add a bright touch to cafeterias, catered events, restaurants, hospitality services, or seasonal decor. Grab these for your event or restaurant today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.