This item is Discontinued.

Hoffmaster Beverage Napkin, Blk, 1Ply, 1/4 Fold, PK1000 020212

Beverage Napkin, Blk, 1Ply, 1/4 Fold, PK1000 (Discontinued)

  • Mfr # 020212
  • Zoro # G6598681
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
020212
Zoro #
G6598681
UPC #
660845865570
Country of Origin
United States

Dimensions

Napkin Folded Dimensions
5 in x 5 in
Napkin Sheet Size
10 in x 10 in
Folded Dimensions
5" x 5"
Sheet Size
10" x 10"

Details

Item
Beverage Napkin
Color
Black
Napkin Color
Black
Napkin Fold Type
1/4 Fold
Pattern
Coin Embossed
Napkin Pattern
Coin Embossed
Napkin Style
Beverage
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Fold Type
1/4 Fold
Pack Count
250
Packs per Case
4
Disposables Product Grouping
Beverage Napkin
Ply
1

Description

Beverage Napkin, Napkin Color Black, Napkin Fold Type 1/4 Fold, Napkin Pattern Coin Embossed, Pack Count 250, Packs per Case 4, Ply 1, Napkin Style Beverage, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.