Shop HOFFMASTER
See all product information
Beverage Napkins, 2-Ply, 9 1/2 x 9 1/2, Red, 1000PK
Mfr # 180311
Zoro # G016446455
product price:Â $75.95
/pk 1000, $0.08/eaKey Features
Color
Red
Napkin Type
Beverage
Width
9.5 in
Ply
2
Depth
9.5 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 180311
- Zoro #
- G016446455
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9.5 in
- Depth
- 9.5 in
Details
- Color
- Red
- Napkin Type
- Beverage
- Ply
- 2
- Number of Napkins Per Container
- 1,000
- Standards
- Compost Manufacturing Alliance (CMA) Approved
- Material
- Paper
Description
Economically priced beverage napkins help you protect your surfaces without breaking the bank. Attractive, extra-absorbent, coin-embossed design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.