Zoro Homepage

Crayon, Triangular, PK360

  • Mfr # 120816

  • Zoro # G6450911


product price: $220.99
/pk 1440, $0.15/ea
Free Shipping & Returns

Key Features

Length
3 1/2 in
Color
(1) Blue, (1) Red, (1) Green, (1) Yellow
Material
Wax Crayons
Number of Crayons per Pack
4
Packs per Case
360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120816
Zoro #
G6450911
UPC #
-
Country of Origin
China

Dimensions

Length
3 1/2 in
Barrel Diameter
1/4 in
Stick Length
3 1/2 in

Details

Item
Wax Crayons
Color
(1) Blue, (1) Red, (1) Green, (1) Yellow
Material
Wax Crayons
Number of Crayons per Pack
4
Packs per Case
360
Colors Included
Blue, Green, Red, Yellow
Package Type
Cello Pack
Shape
Triangle
Erasable
Non-Erasable
Washable
Non-Washable
Toxicity
Non-Toxic

Description

Wax Crayons, Colors Included Blue, Green, Red, Yellow, Number of Crayons per Pack 4, Packs per Case 360, Material Wax Crayons, Length 3 1/2 in, Package Quantity 1440

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.