This item is Discontinued.

Hoffmaster Hoffmaster 856499 CPC 12 x 17 in. Linen-Like Guest Towel - White; Case of 500 856499  CPC

Hoffmaster 856499 CPC 12 x 17 in. Linen-Like Guest Towel - White; Case of 500 (Discontinued)

  • Mfr # 856499 CPC
  • Zoro # G604034118
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
856499 CPC
Zoro #
G604034118
UPC #
10076455232034
Country of Origin
China

Description

Features
  • Disposable white hand towel for drying hands and wiping sink and counter surfaces clean
  • Made of linen-like paper for greater softness and absorbency than traditional paper towels
  • Single-use towel helps prevent the spread of germs
  • 1/6 fold design for compact storage and extra absorbency when folded
  • Case of 500
Specifications
  • Color: White
  • Size: 12" x 17"
  • Weight: 10.2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.