0172 Series, Unidirectional Electric Actuators, 90 Deg., 180 Deg. And 270 Deg. Weather-proof

  • Mfr # 0172L2P

  • Zoro # G316522989


product price:  $2,131.99
/ea
Free Shipping & Returns

Key Features

Voltage Output
24 VDC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0172L2P
Zoro #
G316522989
UPC #
-
Country of Origin
United States

Details

Voltage Output
24 VDC
Item
4-Position Unidirectional Electric Actuators

Description

4-Position Unidirectional Electrically Operated for 5-Way Ball Valves 15 VAC and 24 VDCDesigned for the unidirectional 90 degrees, 180 degrees, or 270 degrees positioning of Hoke Multimite 5-way ball valves.Select fron 115 VAC weather-proof or 24 VDC weather-proof models. Position indicator switchesare standard.Typical ApplicationsUnidirectional 90 degrees, 180 degrees, 270 degrees positioning of theHoke 5-way Multimite 79 Series ball valves. Selectany position in desired sequence.Automated instrument and process systems.Test areas where remote control is mandatory.For inaccessible areas where manual operation isnot possible.Anywhere separate low voltage power supply isrequired.Explosion-proof models are suitable for Class I Group C & D and Class II Group E, F & G service. UL listing or FM approval not applied for.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.