Zoro Homepage

0700 Series Space Saver Pneumatic Actuators, 180 Deg, Double Acting

  • Mfr # 0750A6H

  • Zoro # G616553058


product price: $988.99
/ea
Free Shipping & Returns

Key Features

Connection
1/8 Female NPT
Max. Operating PSI
125 psig / 9 bar
Body Material
Polyurethane coated aluminum
Temp. Range
0 to 400 ºF / -18 to 204 ºC
Type
180º Double Acting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0750A6H
Zoro #
G616553058
UPC #
-
Country of Origin
United States

Details

Connection
1/8 Female NPT
Item
Space Saver™ Actuators
Max. Operating PSI
125 psig / 9 bar
Body Material
Polyurethane coated aluminum
Temp. Range
0 to 400 ºF / -18 to 204 ºC
Type
180º Double Acting
Cycle Time
1 s

Description

Air Actuated 0700 SeriesThis line of space saving pneumatic actuators is designed to provide safe, reliable controlof most Hoke Flomite, Selectomite, and DL/TL ball valves. For added fl exibility, SpaceSaver actuators may be operated with many types of clean gases including air, natural gas,and nitrogen. Spring return and double acting versions are available for either 90 or 180actuation. All Space Saver actuators come standard with a manual override feature foremergency operation.Typical Applications Chemical Petrochemical Oil and Gas Drilling Research and Development Environmental Control Instrumentation Panels

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.