1700 Series - Forged Body, Integral Bonnet Needle Valves, 1/4in MNPT x 1/4in FNPT, 6000 PSI

  • Mfr # 1711L4Y

  • Zoro # G516507229


product price:  $302.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Length
2.125 in / 54 mm
Temp. Range
-65° to +450° F (-54° to +232° C)
Stem Type
Metal stem tip for service to +450° F (+232° C)
Overall Height
3.5 in / 89 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1711L4Y
Zoro #
G516507229
UPC #
-
Country of Origin
United States

Dimensions

Length
2.125 in / 54 mm
Overall Height
3.5 in / 89 mm

Details

Body Material
316 Stainless Steel
Item
1700 Series - Forged Body, Integral Bonnet Needle Valves
Temp. Range
-65° to +450° F (-54° to +232° C)
Stem Type
Metal stem tip for service to +450° F (+232° C)

Description

These affordable valves are suited for a wide variety of process control applications. Non-rotating stainless steelor replaceable PCTFE stem tips reduce galling. Dyna-Pak packing below the stem threads prevents fugitiveemissions.Typical ApplicationsCylinder valves Panel board instrumentationPressure gauge valvesSampling systemsResearch laboratoriesOxygen serviceCorrosive or high pressure service

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.