Shop HOKE
See all product information
Create Account
1700 Series - Forged Body, Integral Bonnet Needle Valves, 3/8in MNPT x 3/8in MNPT, 6000 PSI
- Mfr # 1751M6Y
- Zoro # G916507157
product price:Â
$
586.99
/ea
Free Shipping & Returns
Key Features
Body Material
316 Stainless Steel
Temp. Range
-20 to +250 ºF / -29 to +121 ºC
Overall Height
3.4375 in / 88 mm
Length
2-3/16 in / 56 mm
Stem Type
PCTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1751M6Y
- Zoro #
- G916507157
- UPC #
- -
- Country of Origin
- United States
- Body Material
- 316 Stainless Steel
- Item
- 1700 Series Heavy Duty Cylinder Valves
- Temp. Range
- -20 to +250 ºF / -29 to +121 ºC
- Stem Type
- PCTFE
Dimensions
- Overall Height
- 3.4375 in / 88 mm
- Length
- 2-3/16 in / 56 mm
Description
Heavy duty compact line of 316 stainless steel and Monel forged body globe pattern valves features an integral bonnet suitable for 1/4in and 3/8in NPT ended cylinders.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.