Shop HOKE
See all product information
Create Account
2100 Series - Bar Stock, Screwed Bonnet Needle Valves, 1/2in MNPT x 1/2in FNPT, 6000 PSI
- Mfr # 2112L8Y
- Zoro # G816507097
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Body Material
316 Stainless Steel
Temp. Range
-65° to +450° F (-54° to +232° C)
Stem Type
Metal stem tip; Dyna-Pak packing for service to +450° F (+232° C)
Overall Height
4.3750 in / 111 mm
Length
2-3/4 in / 70 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2112L8Y
- Zoro #
- G816507097
- UPC #
- -
- Country of Origin
- United States
- Body Material
- 316 Stainless Steel
- Item
- 2100 Series - Bar Stock, Screwed Bonnet Needle Valves
- Temp. Range
- -65° to +450° F (-54° to +232° C)
- Stem Type
- Metal stem tip; Dyna-Pak packing for service to +450° F (+232° C)
Dimensions
- Overall Height
- 4.3750 in / 111 mm
- Length
- 2-3/4 in / 70 mm
Description
This panel mountable, two-piece design is available in globe and angle patterns for fl exibility of installation.Dyna-Pak packing provides leak-tight sealing with low operating torque. Optional Graph-Lock packing isavailable for high-temperature applications. The safety back-seating prevents accidental removal of the stem.Typical Applications Hydraulic systemsHigh temperature service to +600 degrees farenheit +316 degrees celsiusGas samplingTest stands
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.