Shop HOKE
See all product information
2100 Series - Bar Stock, Screwed Bonnet Needle Valves, 1/4in Tube x 1/4in Tube, 6000 PSI
Mfr # 2122F4Y
Zoro # G916507058
product price:Â $514.99
/ea
Free Shipping & Returns
Key Features
Body Material
316 Stainless Steel
Stem Type
Metal stem tip; Dyna-Pak packing for service to +450° F (+232° C)
Temp. Range
-65° to +450° F (-54° to +232° C)
Overall Height
3.8750 in / 98 mm
Length
1-7/16 in / 37 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2122F4Y
Zoro #
G916507058
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3.8750 in / 98 mm
Length
1-7/16 in / 37 mm
Details
Body Material
316 Stainless Steel
Item
2100 Series - Bar Stock, Screwed Bonnet Needle Valves
Stem Type
Metal stem tip; Dyna-Pak packing for service to +450° F (+232° C)
Temp. Range
-65° to +450° F (-54° to +232° C)
Description
This panel mountable, two-piece design is available in globe and angle patterns for fl exibility of installation.Dyna-Pak packing provides leak-tight sealing with low operating torque. Optional Graph-Lock packing isavailable for high-temperature applications. The safety back-seating prevents accidental removal of the stem.Typical Applications Hydraulic systemsHigh temperature service to +600 degrees farenheit +316 degrees celsiusGas samplingTest stands
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.