2100 Series - Bar Stock, Screwed Bonnet Needle Valves, 3/8in FNPT x 1/4in Tube, 6000 PSI
- Mfr # 2122F6B
- Zoro # G216507130
product price:Â
$
553.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Overall Height
4.0000 in / 102 mm
Stem Type
Metal stem tip; Dyna-Pak packing for service to +450° F (+232° C)
Length
1-1/2 in / 38 mm
Temp. Range
-65° to +450° F (-54° to +232° C)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2122F6B
- Zoro #
- G216507130
- UPC #
- -
- Country of Origin
- United States
- Body Material
- Brass
- Item
- 2100 Series - Bar Stock, Screwed Bonnet Needle Valves
- Stem Type
- Metal stem tip; Dyna-Pak packing for service to +450° F (+232° C)
- Temp. Range
- -65° to +450° F (-54° to +232° C)
Dimensions
- Overall Height
- 4.0000 in / 102 mm
- Length
- 1-1/2 in / 38 mm
Description
This panel mountable, two-piece design is available in globe and angle patterns for fl exibility of installation.Dyna-Pak packing provides leak-tight sealing with low operating torque. Optional Graph-Lock packing isavailable for high-temperature applications. The safety back-seating prevents accidental removal of the stem.Typical Applications Hydraulic systemsHigh temperature service to +600 degrees farenheit +316 degrees celsiusGas samplingTest stands
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.